Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products LO19FBDDB 19 in. Oval Braid Under Counter Hammered Copper Sink LO19FBDDB

Premier Copper Products LO19FBDDB 19 in. Oval Braid Under Counter Hammered Copper Sink (Discontinued)

  • Mfr # LO19FBDDB
  • Zoro # G103975769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO19FBDDB
Zoro #
G103975769
UPC #
813584010088
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
14 in
Overall Height
6 in
Bowl Size
17 in x 12 in x 6 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Bowl Shape
Oval
Drain Opening
1-1/2 in
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Oval Under Counter Hammered Copper Bathroom Sink with Braided Design.
  • Configuration: Oval.
  • Design: Hammered Copper Surface with Braided Design.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 19" x 12" x 6".
  • Outer Dimension: 19" x 14" x 6".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 19" Front to Back.
  • Material Gauge: 17 Gauge or .0450".
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 17 Gauge.
  • Sink Installation: Undermount.
  • Bowl Depth: 6".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 17"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.