This item is Discontinued.

Premier Copper Products Premier Copper Products LO19FDB 19 in. Oval Under Counter Hammered Copper Bathroom Sink LO19FDB

Premier Copper Products LO19FDB 19 in. Oval Under Counter Hammered Copper Bathroom Sink (Discontinued)

  • Mfr # LO19FDB
  • Zoro # G103956393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO19FDB
Zoro #
G103956393
UPC #
813584010002
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
14 in
Overall Height
6 in
Bowl Size
17 in x 12 in x 6 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Gauge
17
Drain Opening
1-1/2 in
Bowl Shape
Oval
Finish
Oil Rubbed Bronze

Description

Uncompromising quality, beauty, and functionality make up this Premier Oval Under Counter Hammered Copper Bathroom Sink.
  • Configuration: Oval.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 19" x 12" x 6".
  • Outer Dimension: 19" x 14" x 6".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 17" Front to Back.
  • Material Gauge: Industry Best (17 Gauge or .0450").
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 17 Gauge.
  • Sink Installation: Undermount.
  • Bowl Depth: 6".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 19"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.