This item is Discontinued.

Premier Copper Products Premier Copper Products LO19RDB 19 in. Oval Self Rimming Hammered Copper Sink LO19RDB

Premier Copper Products LO19RDB 19 in. Oval Self Rimming Hammered Copper Sink (Discontinued)

  • Mfr # LO19RDB
  • Zoro # G603901817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO19RDB
Zoro #
G603901817
UPC #
813584010019
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
14 in
Overall Height
6 in
Bowl Size
17 in x 12 in x 6 in

Details

Body Material
Copper
Mounting Type
Drop In/Surface Mount
No. of Bowls
1
Bowl Shape
Oval
Drain Opening
1-1/2 in
Gauge
17
Finish
Oil Rubbed Bronze

Description

Uncompromising quality, beauty, and functionality make up this Premier Oval Self Rimming Hammered Copper Bathroom Sink.
  • Configuration: Oval.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 19" x 12" x 6".
  • Outer Dimension: 19" x 14" x 6".
  • Installation Type: Self Rimming Surface-Mount.
  • Rim: 1" Rolled Rim.
  • Countertop Depth Minimum: 19" Front to Back.
  • Material Gauge: Industry Best (17 Gauge or .0450").
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 17 Gauge.
  • Sink Installation: Overmount / Drop-in.
  • Bowl Depth: 6".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 19"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.