This item is Discontinued.

Premier Copper Products Premier Copper Products LR12FDB 10 in. Small Round Under Counter Hammered Copper Sink LR12FDB

Premier Copper Products LR12FDB 10 in. Small Round Under Counter Hammered Copper Sink (Discontinued)

  • Mfr # LR12FDB
  • Zoro # G203975966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR12FDB
Zoro #
G203975966
UPC #
813584011092
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Height
5 in
Bowl Size
10 in x 5 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Drain Opening
1-1/2 in
Finish
Oil Rubbed Bronze
Bowl Shape
Round
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Small Round Under Counter Hammered Copper Bathroom Sink.
  • Configuration: Round.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 10" x 10" x 5".
  • Outer Dimension: 12" x 12" x 5".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 15" Front to Back.
  • Material Gauge: 17 Gauge or .0450".
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.