This item is Discontinued.

Premier Copper Products Premier Copper Products LR14RDB 12 in. Small Round Self Rimming Hammered Copper Sink LR14RDB

Premier Copper Products LR14RDB 12 in. Small Round Self Rimming Hammered Copper Sink (Discontinued)

  • Mfr # LR14RDB
  • Zoro # G803956693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR14RDB
Zoro #
G803956693
UPC #
813584011290
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
14 in
Overall Height
6 in
Bowl Size
12 in x 6 in

Details

Body Material
Copper
Mounting Type
Drop In/Surface Mount
No. of Bowls
1
Bowl Shape
Round
Finish
Oil Rubbed Bronze
Drain Opening
1-1/2 in
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Compact Round Self Rimming Hammered Copper Bathroom Sink. A Great Powder Room Size.
  • Configuration: Round.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 12" x 12" x 6".
  • Outer Dimension: 14" x 14" x 6".
  • Installation Type: Surface-Mount.
  • Rim: 1" Rolled Rim.
  • Countertop Depth Minimum: 17" Front to Back.
  • Material Gauge: 17 Gauge or .0450".
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
    Included:
  • Care Instructions.
  • Mounting Instructions.
  • Thickness: 17 Gauge.
  • Sink Installation: Overmount / Drop-in.
  • Bowl Depth: 6".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 12".
  • Pop-up Drain: Included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.