This item is Discontinued.

Premier Copper Products Premier Copper Products LREC19DB Under Counter Bathroom Sink LREC19DB

Premier Copper Products LREC19DB Under Counter Bathroom Sink (Discontinued)

  • Mfr # LREC19DB
  • Zoro # G103750212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LREC19DB
Zoro #
G103750212
UPC #
813584011627
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
16 in
Overall Height
5 in
Bowl Size
17 in x 14 in x 5 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Bowl Shape
Rectangle
Drain Opening
1-1/2 in
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Rectangular Hammered Copper Bathroom Sink. Green Recyclable Products like Copper Sinks are a must have in today's modern home. This product is sure to impress your guests and satisfaction is always guaranteed.
  • Bathroom sink.
  • Color: Oil rubbed bronze.
  • Design: Hammered copper surface.
  • Configuration: Rectangle.
  • Composition: 99.7% Pure recycled copper.
  • 100% Recyclable.
  • Handmade.
  • 1" Flat rim.
  • 17 Gauge.
  • Patina: Fired.
  • Faucet mounting: Deck mount or Wall mount.
  • Lead free (less than .01%).
  • Installation type: Undercounter or Surface mount.
  • Countertop depth minimum: 17" Front to Back.
  • Drain size: 1.5" Non overflow.
  • Inner dimension 17" H x 14" W x 5" D.
  • Outer dimension: 19" H x 16" W x 5" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.