Zoro Homepage
This item is Discontinued.
Premier Copper Products Premier Copper Products LRECDB 17 in. Rectangle Hammered Copper Bathroom Sink LRECDB

Premier Copper Products LRECDB 17 in. Rectangle Hammered Copper Bathroom Sink (Discontinued)

  • Mfr # LRECDB
  • Zoro # G203975836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRECDB
Zoro #
G203975836
UPC #
813584010996
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
12 in
Overall Height
7 in
Bowl Size
15 in x 10 in x 7 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Drain Opening
1-1/2 in
Gauge
17
Bowl Shape
Rectangle
Finish
Oil Rubbed Bronze

Description

Uncompromising quality, beauty, and functionality make up this Premier 17" x 12" Rectangular Hammered Copper Bathroom Sink with 1.5" Drain.
  • Configuration: Rectangle.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 17" x 10" x 7".
  • Outer Dimension: 17" x 12" x 7".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 15" Front to Back.
  • Material Gauge: (17 Gauge or .045").
  • Drain Size: 1.5" Bathroom Standard.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%)..
  • Patina: Fired.
  • Thickness:17 Gauge.
  • Sink Installation: Undermount.
  • Bowl Depth: 7".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 17"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.