This item is Discontinued.

Premier Copper Products Premier Copper Products RH3 Hand Hammered Copper Triple Robe Hook Oil Rubbed Bronze RH3

Premier Copper Products RH3 Hand Hammered Copper Triple Robe Hook Oil Rubbed Bronze (Discontinued)

  • Mfr # RH3
  • Zoro # G304154819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH3
Zoro #
G304154819
UPC #
813584012549
Country of Origin
China

Dimensions

Length (In.)
13-1/2 in
Height
3-1/4 in
Width
3 in

Details

Mounting
Wall Mount
Finish
Oil Rubbed Bronze
Material
Copper

Description

BRAND: Premier Copper Products
Our Hand Hammered Copper Triple Robe Hook is a perfect addition to any bathroom in your home. Premier Copper Products offers a Single, Double, Triple or Quadruple configuration. Constructed from Grade A recycled copper ensures durability that will last a lifetime. These Robe Hooks are hand made by experienced Artisans into a functional work of art that can be seamlessly matched with all Premier Copper Products.
Green Recyclable Products like Copper Accessories are a must have in today’s modern home. Our hand made robe hooks are sure to impress your guests.
FEATURES:
* Configuration: Triple Robe Hook with Rectangle Mounting Plate
* Design: Hammered Copper Surface
* Color: Oil Rubbed Bronze
* Hook Length: 3"
* Number of Hooks: 3
* Inner Dimension: 3" x 3" x .25" Mounting Plate Only
* Outer Dimension: 13.5" x 3" x 3.25"
* Installation Type: Wall Mount (2 screws)
* Material Gauge: 17
* Hand Made
* 100% Recyclable
* Composition: 99.7% Pure Recycled Copper
* Lead Free (less than .01%)
* Patina: Fired
* Packaging: Recycled Cardboard Box
* Warranty: Limited Lifetime
INCLUDED:
* Mounting Hardware (Dry Wall Anchors and ORB Screws)
* Mounting Instructions
* Care Instructions
SUGGESTED ACCESSORIES:
* Robe Hooks - Model: RH1, RH2, RH4
* Tissue Paper Holder - Model: TPHLDRDB
* Full Size BathTowel Ring - Model: TR10DB
* Towel Bars - Models: TR18DB, TR24DB, TR30DB
* Hammered Copper Waste Bin - Model: TC11DB
  • Copper
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.