Zoro Homepage
This item is Discontinued.
Premier Copper Products Premier Copper Products SO2-PKG2 Copper Switchplate Single Duplex; 2 Hole Outlet Cover SO2_PKG2

Premier Copper Products SO2-PKG2 Copper Switchplate Single Duplex; 2 Hole Outlet Cover (Discontinued)

  • Mfr # SO2_PKG2
  • Zoro # G103777462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO2_PKG2
Zoro #
G103777462
UPC #
813584015205
Country of Origin
China

Description

Features
  • Copper Switch plate Single Duplex.
  • 2 Hole Outlet Cover.
  • Size - 2.75 x 4.5 in.
  • Finish - Oil Rubbed Bronze (Dark Brown).
  • Composition - 99.7% Pure Recycled Copper.
  • Lead Free (less than 0.01%).
  • Patina - Fired.
  • Material Gauge - 18.
  • Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.