This item is Discontinued.

Premier Copper Products Premier Copper Products SR4 GFCI Metal Wall Plate - Oil Rubbed Bronze SR4

Premier Copper Products SR4 GFCI Metal Wall Plate - Oil Rubbed Bronze (Discontinued)

  • Mfr # SR4
  • Zoro # G603787435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4
Zoro #
G603787435
UPC #
813584011368
Country of Origin
China

Dimensions

Length
8 in
Width
4-1/2 in
Height
1/4 in

Details

Material
Copper
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material Gauge
18

Description

Copper switch plate quadruple ground fault/rocker cover GFI.
  • 100% recyclable.
  • 18 Gauge 99.7% pure recycled copper construction.
  • Lead free (< 0.01%).
  • Includes brown screws.
  • Wall Plate Design: Decorator.
  • Opening Type: GFCI.
  • Number of Gangs: 4.0.
  • Overall Height: 4.5".
  • Overall Width: 8.0".
  • Sectional/Configurabl:e No.
  • Package Quantity: 1.0.
  • Wall Plate Material: Metal.
  • Finish Texture: Textured.
  • Color: Oil-rubbed bronze.
  • Color/Finish: Family Bronze.
  • UL Safety Listing: No.
  • CSA Safety Listing: No.
  • ETL Safety Listing: No.
  • Style: Rustic/Lodge.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.