Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products T48DBH 4 x 8 in. Hammered Copper Tile T48DBH

Premier Copper Products T48DBH 4 x 8 in. Hammered Copper Tile (Discontinued)

  • Mfr # T48DBH
  • Zoro # G004172120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48DBH
Zoro #
G004172120
UPC #
813584014147
Country of Origin
China

Dimensions

Height
0.38 in
Width
8 in
Length
4 in

Details

Material
Copper
Finish
Oil Rubbed Bronze

Description

Features
  • Copper Hammered Tile
  • Mix and match with our other sized tiles to create an eye-catching design.
  • Design - Hammered Copper
  • Size - 4 x 8 in.
  • Finish - Oil Rubbed Bronze (Dark Brown)
  • 100 % Recyclable
  • Composition - 99.7 % Pure Recycled Copper
  • Lead Free (less than 0.01 %)
  • Patina - Fired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.