This item is Discontinued.

Premier Copper Products Premier Copper Products T4DBS 4 in. x 4 in. Copper Star Tile - Oil Rubbed Bronze T4DBS

Premier Copper Products T4DBS 4 in. x 4 in. Copper Star Tile - Oil Rubbed Bronze (Discontinued)

  • Mfr # T4DBS
  • Zoro # G304061100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4DBS
Zoro #
G304061100
UPC #
813584010804
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.38 in

Details

Material
Copper
Color
Oil Rubbed Bronze

Description

4" x 4" Copper Star Tile.
  • Design: Hammered Copper with Star Outline.
  • Outer Dimensions: 4" x 4".
  • Quantity of 1.
  • Finish: Oil Rubbed Bronze (Dark Brown).
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.