Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products TR10DB 10 in. Hand Hammered Copper Full Size Bath Towel Ring TR10DB

Premier Copper Products TR10DB 10 in. Hand Hammered Copper Full Size Bath Towel Ring (Discontinued)

  • Mfr # TR10DB
  • Zoro # G203909152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR10DB
Zoro #
G203909152
UPC #
813584011498
Country of Origin
China

Dimensions

Width
10 in
Height
11-1/2 in
Length
10 in

Details

Finish
Oil Rubbed Bronze
Material
Copper

Description

This Premier 10" Hand Hammered Full Size Copper Towel Ring will bring style and beauty to any bathroom in your home.
  • Configuration: Round Towel Ring with Square Mounting Plate.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Outer Dimension: 10" x 10" Ring Only.
  • Inner Dimension: 3" x 3" x .25" Mounting Plate.
  • Installation Type: Wall Mount (2 screws).
  • Note: This towel ring is made for Full Size Bath Towels.
  • Material Gauge: 18.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
    Included:
  • Mounting Hardware (Dry Wall Anchors and ORB Screws).
  • Mounting Instructions.
  • Care Instructions.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.