This item is Discontinued.

Premier Copper Products Premier Copper Products TR18DB 18 in. Hand Hammered Copper Towel Bar TR18DB

Premier Copper Products TR18DB 18 in. Hand Hammered Copper Towel Bar (Discontinued)

  • Mfr # TR18DB
  • Zoro # G303787377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR18DB
Zoro #
G303787377
UPC #
813584011504
Country of Origin
China

Dimensions

Width
3-1/2 in
Height
3 in
Length
18 in

Details

Finish
Oil Rubbed Bronze
Material
Copper

Description

This Premier 18" Hand Hammered Copper Towel Bar will bring style and beauty to any bathroom in your home.
  • Configuration: Towel Bar with Two Square Mounting Plates.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 3" x 3" x .25" Mounting Plates.
  • Outer Dimension: 18" Towel Bar Only.
  • Installation Type: Wall Mount (4 screws).
  • Material: Copper.
  • Material Gauge: 18.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
    Included:
  • Mounting Hardware (Dry Wall Anchors and ORB Screws).
  • Mounting Instructions.
  • Care Instructions.
  • Warranty Information.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.