Zoro Homepage
This item is Discontinued.
Premier Copper Products Premier Copper Products TR7DB 7 in. Hand Hammered Copper Towel Ring TR7DB

Premier Copper Products TR7DB 7 in. Hand Hammered Copper Towel Ring (Discontinued)

  • Mfr # TR7DB
  • Zoro # G903879816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR7DB
Zoro #
G903879816
UPC #
813584011481
Country of Origin
China

Dimensions

Width
7 in
Height
8-1/2 in
Length
7 in

Details

Finish
Oil Rubbed Bronze
Material
Copper

Description

This Premier 7" Hand Hammered Copper Towel Ring will bring style and beauty to any bathroom in your home.
  • Configuration: Round Towel Ring with Square Mounting Plate.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 3" x 3" x .25" Mounting Plate.
  • Outer Dimension: 7" x 7" Ring Only.
  • Installation Type: Wall Mount (2 screws).
  • Material: Copper.
  • Material Gauge: 18.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Packaging: Recycled Cardboard Box.
    Included:
  • Mounting Hardware (Dry Wall Anchors and ORB Screws).
  • Mounting Instructions.
  • Care Instructions.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.