Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products TTR24DB 24 in. Round Hammered Copper Table Top TTR24DB

Premier Copper Products TTR24DB 24 in. Round Hammered Copper Table Top (Discontinued)

  • Mfr # TTR24DB
  • Zoro # G504022383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTR24DB
Zoro #
G504022383
UPC #
813584017704
Country of Origin
China

Description

Copper has what is known as a Living Finish. Your copper table top will form new patina overtime.

Features
  • Easy to clean
  • Hand made
Specifications
  • Configuration: Round
  • Design: Hammered Copper Surface Wrapped Over MDF
  • Table Top Dimensions: 24 x 1.5 in.
  • Style: Traditional
  • Weight: 21.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.