This item is Discontinued.

Premier Copper Products Premier Copper Products TTREC3024DB 30 in. x 24 in. Rectangle Hammered Copper Table Top TTREC3024DB

Premier Copper Products TTREC3024DB 30 in. x 24 in. Rectangle Hammered Copper Table Top (Discontinued)

  • Mfr # TTREC3024DB
  • Zoro # G604009307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTREC3024DB
Zoro #
G604009307
UPC #
813584019005
Country of Origin
China

Description

30" x 24" Rectangle Hammered Copper Table Top

Features
  • Easy To Clean
  • Hand Made
  • Lead Free less than .01%
  • Copper has what is known as a Living Finish
  • Your copper table top will form new patina overtime
Specifications
  • Configuration: Rectangle
  • Design: Hammered Copper Surface Wrapped Over MDF
  • Stand: Does Not Include Stand
  • Color: Oil Rubbed Bronze
  • Table Top Dimension: 30" x 24" x 1.5"
  • Composition: 99.7% Pure Recycled Copper MDF
  • Patina: Fired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.