This item is Discontinued.

Premier Copper Products Premier Copper Products VBT20DB Bathroom Tub Vessel Sink VBT20DB

Premier Copper Products VBT20DB Bathroom Tub Vessel Sink (Discontinued)

  • Mfr # VBT20DB
  • Zoro # G303903661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBT20DB
Zoro #
G303903661
UPC #
813584011689
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
13 in
Overall Height
7 in
Bowl Size
18 in x 11 in x 7 in

Details

Body Material
Copper
Mounting Type
Vessel - Above Counter
No. of Bowls
1
Drain Opening
1-1/2 in
Gauge
17
Finish
Oil Rubbed Bronze
Bowl Shape
Specialty

Description

Uncompromising quality, beauty, and functionality make up this premier bath tub vessel hammered copper sink. this is a popular bathroom sink, but is also commonly used as a bar, prep or utility sink. when used in a bar/prep area, this sink is great for filling with ice and cold beverages. green recyclable products like copper sinks are a must have in today's modern home. this product is sure to impress your guests and will be a conversation piece for years to come. satisfaction is always guaranteed.
  • Vessel Sink.
  • Color: Oil rubbed bronze.
  • Design: Hammered copper surface.
  • Composition: 99.7% Pure recycled copper.
  • 100% Recyclable.
  • Configuration: Tub shaped basin.
  • Handmade.
  • 1" Flat rim.
  • 17 Gauge.
  • Patina: Fired.
  • Faucet mounting: vessel counter deck mount or wall mount.
  • Lead free (< 0.01%).
  • Drain Sold Separately.
  • Installation type: Vessel, above counter.
  • Drain size: 1.5" Non overflow.
  • Countertop depth minimum: 15" front to back.
  • Inner dimensions:18" H x 11" W x 6" D.
  • Outer dimension: 20" H x 13" W x 6" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.