This item is Discontinued.

Premier Copper Products Premier Copper Products VO17SKDB 17 in. Compact Oval Skirted Vessel Hammered Copper Sink VO17SKDB

Premier Copper Products VO17SKDB 17 in. Compact Oval Skirted Vessel Hammered Copper Sink (Discontinued)

  • Mfr # VO17SKDB
  • Zoro # G903976041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO17SKDB
Zoro #
G903976041
UPC #
813584011399
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
13 in
Overall Height
5 in
Bowl Size
15 in x 11 in x 3 in

Details

Body Material
Copper
Mounting Type
Vessel - Above Counter
No. of Bowls
1
Drain Opening
1-1/2 in
Finish
Oil Rubbed Bronze
Bowl Shape
Oval
Gauge
16

Description

Uncompromising quality, beauty, and functionality make up this Premier Oval Vessel Style Bathroom Sink with Skirted Rim.
  • Configuration: Oval.
  • Design: Hammered Copper Surface with 3" Skirted Copper Rim.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 17" x 11" x 5".
  • Outer Dimension: 17" x 13" x 3"skirt.
  • Installation Type: Vessel, 3" Above Counter.
  • Rim: Flat 1" Rim.
  • Skirt Height: 3".
  • Overall Height: 5".
  • Countertop Depth Minimum: 16" Front to Back.
  • Material Gauge: Industry Best (16 Gauge or .0500").
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Vessel Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 16 Gauge.
  • Sink Installation: Vessel Sink.
  • Bowl Depth: 3".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 17"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.