This item is Discontinued.

Premier Copper Products Premier Copper Products VR16MPDB 16 in. Round Miners Pan Vessel Hammered Copper Sink VR16MPDB

Premier Copper Products VR16MPDB 16 in. Round Miners Pan Vessel Hammered Copper Sink (Discontinued)

  • Mfr # VR16MPDB
  • Zoro # G103956423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR16MPDB
Zoro #
G103956423
UPC #
813584010262
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
16 in
Overall Height
4 in
Bowl Size
16 in x 16 in x 4 in

Details

Body Material
Copper
Mounting Type
Vessel - Above Counter
No. of Bowls
1
Finish
Oil Rubbed Bronze
Drain Opening
1-1/2 in
Bowl Shape
Round
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Round Vessel Style Bathroom Sink with Rigid Copper Wrapped Wire Rim and Copper Handles.
  • Configuration: Round.
  • Design: Hammered Copper Surface with Rigid Copper Wrapped Wire Rim.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 16" x 16" x 4".
  • Outer Dimension: 21" x 16" x 4" (With Copper Handles).
  • Installation Type: Vessel, Above Counter.
  • Rim: Rigid Copper Wrapped Wire.
  • Countertop Depth Minimum: 19" Front to Back.
  • Material Gauge: Industry Best (17 Gauge or .0450").
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Vessel Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 17 Gauge.
  • Sink Installation: Vessel Sink.
  • Bowl Depth: 4".
  • Material Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 16"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.