This item is Discontinued.

Premier Copper Products Premier Copper Products VREC18MSEN 18 in. Rectangle Modern Slope Hammered Copper Sink in Nickel VREC18MSEN

Premier Copper Products VREC18MSEN 18 in. Rectangle Modern Slope Hammered Copper Sink in Nickel (Discontinued)

  • Mfr # VREC18MSEN
  • Zoro # G103953583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VREC18MSEN
Zoro #
G103953583
UPC #
813584018299
Country of Origin
Unknown

Dimensions

Overall Length
18 in
Overall Width
13-1/2 in
Overall Height
5-1/2 in
Minimum Cabinet Size
20 in

Details

Mounting Type
Vessel - Above Counter
Finish
Nickel
Gauge
17
No. of Bowls
1
Bowl Shape
Rectangle
Material
Copper and Nickel
Drain Opening
1-1/2 in

Description

Features
  • Hand Made
  • Lead Free (less than .01%)
  • Shade 100% Recyclable
Specifications
  • Color: Nickel
  • Configuration: Rectangle
  • Design: Hammered Copper Surface with Modern Slope
  • Faucet Mounting: Vessel Counter Deck Mount or Wall Mount
  • Material Gauge: 17 Gauge
  • Country of Origin: United States & Mexico
  • Drain Size: 1.5 in. without Overflow
  • Installation Type: Vessel, Above Counter 5.5 in.
  • Countertop Depth Minimum: 16 in. Front to Back
  • Material: 99.7% Pure Recycled Copper
  • Center Height: 3.5 in.
  • Overall Height: 5.5 in.
  • Outer Dimension: 5.5 H x 13.5 W x 18 L in.
  • Warranty: 1 Year Limited
  • Warranty: Limited Lifetime
  • Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.