This item is Discontinued.

Premier Copper Products Premier Copper Products VSQ14BDB 14.5 in. Square Vessel Hammered Copper Sink VSQ14BDB

Premier Copper Products VSQ14BDB 14.5 in. Square Vessel Hammered Copper Sink (Discontinued)

  • Mfr # VSQ14BDB
  • Zoro # G703740521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSQ14BDB
Zoro #
G703740521
UPC #
813584010989
Country of Origin
China

Dimensions

Overall Length
14-1/2 in
Overall Width
14-1/2 in
Overall Height
5 in
Bowl Size
14.5 in x 14.5 inx 5 in

Details

Body Material
Copper
Mounting Type
Vessel - Above Counter
No. of Bowls
1
Bowl Shape
Square
Gauge
13
Finish
Oil Rubbed Bronze
Drain Opening
1-1/2 in

Description

Uncompromising quality, beauty, and functionality make up this Premier Square Vessel Style Bathroom Sink with Rigid Copper Wrapped Wire Rim.
  • Configuration: Square.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 14.5" x 14.5" x 5".
  • Outer Dimension: 14.5" x 14.5" x 5".
  • Installation Type: Vessel, Above Counter 5".
  • Rim: Rigid Copper Wrapped Wire.
  • Countertop Depth Minimum: 17.5" Front to Back.
  • Material Gauge: Industry Best (13 Gauge or .0730").
  • Drain Size: 1.5" Non-Overflow.
  • Suggested Drain Models: D-207ORB, D-208ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Vessel Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free: (30.01%).
  • Patina: Fired.
  • Thickness: 13 Gauge.
  • Sink Installation: Vessel Sink.
  • Bowl Depth: 5".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 14.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.