
Premier Waste and Overflow Kit with Pop Up Drain for Free Standing Bath Tub in Oil Rubbed Bronze (Discontinued)
- Mfr # D-500ORB
- Zoro # G403953610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-500ORB
Zoro #
G403953610
UPC #
813584012587
Country of Origin
China
Dimensions
Overall Length
22-1/2 in
Overall Width
2-15/16 in
Overall Height
28-1/2 in
Details
Finish
Oil Rubbed Bronze
Material
Brass
Drain Opening
2 in
Bowl Shape
Round
Description
Features
- Configuration: Overflow
- Design: Push Pop Top (Toe Click Operation)
- Color: Oil Rubbed Bronze
- Pop Up Cap Dimension: 2.125 in.
- Drain Thread Length: 1.25 in.
- The brass tubing must be cut to the correct length.
- The bottom tube is made longer to accommodate center drains and larger bath tubs
- Drain Tube Width: 1.5 in.
- Overflow Cover: Single Hole
- Overflow Cover Width: 3.25 in.
- Installation Type: Surface Mount
- Material: Solid Brass Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.