Zoro Homepage
This item is Discontinued.
Premier Copper Products Vessel Sink Installation Kit VSIK-1

Vessel Sink Installation Kit (Discontinued)

  • Mfr # VSIK-1
  • Zoro # G803904458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSIK-1
Zoro #
G803904458
UPC #
813584013218
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
3 in
Bowl Size
1.625 in

Details

Body Material
Steel & Rubber
Bowl Shape
Round
Finish
Silver and Black

Description

The Premier Copper vessel installation kit includes a large rubber and galvanized washer. These two washers, when used in combination with the sink's drain, allow the installer to tighten the vessel sink securely to the countertop by tightening the drain. This kit contains the large washers only. Drain purchased separately. This installation kit will work with all top mount vessel sinks made of Copper, Glass or stone.

FeaturesConfiguration - Round
  • Design - Rubber Gasket &Galvanized Steel Washer
  • Color - Silver &Black
  • Outer Dimension - 3 x 3 in.
  • Inner Dimension - 1.625 x 1.625 in.
  • Installation Type - For surface mount vessel sinks
  • Material - Rubber &Steel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.