Shop PREMIER
Create Account
Creswell Single-Handle 1-Spray Tub and Shower Faucet in Brushed Nickel
- Mfr # 873X-0B04
- Zoro # G324230326
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 873X-0B04
- Zoro #
- G324230326
- UPC #
- 076335245980
- Country of Origin
- United States
Description
Complete your bathrooms modern upgrade with Premier tub and shower faucet from the Creswell collection. This faucet features a durable, PVD brushed nickel finish and an all-brass construction. Premier physical vapor deposition (PVD) process molecularly bonds the finish to the faucet, yielding a beautiful brushed nickel finish that is extremely resistant to scratching, tarnishing, discoloration, and corrosion. It blends smooth lines into a curved design using a single metal lever handle, which makes volume and temperature control more precise. The cartridge also makes this faucet suitable for back to back installations. The ceramic disc technology ensures smooth, leak-free performance for a lifetime of use. The edgy, easy-to-clean showerhead features 3 settings to suit each users preference. The showerheads CEC compliant flow rate of 1. 8 GPM means less water is used, allowing users to enjoy savings without sacrificing functionality. The pressure balancing valve prevents hot water scalding and cold water shock due to unexpected changes in water pressure. Also included are integral check stops for ease of maintenance. 1-lever handleFlow rate: 1. WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.