Shop PREMIER
Create Account
Sanibel Single-Handle 1-Spray Tub and Shower Faucet in Brushed Nickel
- Mfr # 873X-8204
- Zoro # G724228947
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 873X-8204
- Zoro #
- G724228947
- UPC #
- 076335237923
- Country of Origin
- United States
Description
Add unrivaled functionality and convenience in an appealing design to your baths decor with this PVD brushed nickel Premier Sanibel single-handle tub and shower faucet. PVD brushed nickel is molecularly bonded to the faucet through Premier physical vapor deposition (PVD) process. This process ensures a beautiful, exceptionally strong finish that is resistant to corrosion, tarnishing, scratching, and discoloration. The single metal lever handle provides precise volume and temperature control. Its convenience comes from the bell-shaped showerhead, which features easy-to-clean shower jets. The showerhead also has a CEC-compliant flow rate of 1. 8 GPM to offer you more savings. Below the showerhead and single lever handle is a slip-fit diverter tub spout with a 1/2 in. CTS connection. Features not seen include a pressure-balancing valve, which prevents hot water scalding and cold water shock due to unexpected water pressure changes resulting from toilet flushes or dishwashers being used. This valve ensures consistent pressure for a more enjoyable showering experience for you. Also unseen is a wear-resistant ceramic disc cartridge that ensures reliable, drip-free performance and makes this faucet suitable for back-to-back installations. There are also check-stops to ensure maintenance efficiency by preventing the water main from having to be shut off during maintenance. 1-lever handleFlow rate: 1. WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.