
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYM-DB-FT
Zoro #
G5381118
UPC #
-
Country of Origin
China
Dimensions
Height
19"
Width
1.3"
Depth
1.9"
Details
Color
Black
Material
Aluminum
Product Type
Mounting Bracket
Features
Tilt, Kickstand, Adjustable
Description
This PREMIER brand Display Bracket W/ Fine Tune is 19" in height, 1.3" in width, 1.9" in depth, and is made of aluminum. It is black in color and is a mounting bracket type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.