Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Cloth, Clear, 0.30 mil, 9x12 ft., PK72

  • Mfr # 11040

  • Zoro # G1104533


product price: $79.39
/pk 72, $1.10/ea
Free Shipping & Returns

Key Features

Length
9 ft
Width
12 ft
Thickness
0.30 mil
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11040
Zoro #
G1104533
UPC #
014958007011
Country of Origin
Malaysia

Dimensions

Length
9 ft
Width
12 ft
Thickness
0.30 mil
Size
9 ft x 12 ft

Details

Item
Drop Cloth

Description

Drop Cloth,Clear,0.30 mil,9x12 ft.,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.