Zoro Homepage

Drop Cloth, Paper, Plastic, 9x12 ft., PK12

  • Mfr # 50440

  • Zoro # G1104658


product price: $88.35
/pk 12, $7.36/ea
Free Shipping & Returns

Key Features

Length
9 ft
Width
12 ft
Material
Plastic
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50440
Zoro #
G1104658
UPC #
014958504404
Country of Origin
China

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Plastic

Description

Drop Cloth,Paper,Plastic,9x12 ft.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.