Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Cloth, Plastc, Embossed, 9x12 ft., PK72

  • Mfr # 22040

  • Zoro # G1104603


product price: $99.85
/pk 72, $1.39/ea
Free Shipping & Returns

Key Features

Length
9 ft
Width
12 ft
Material
Plastic
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22040
Zoro #
G1104603
UPC #
014958007028
Country of Origin
Malaysia

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Plastic

Description

Drop Cloth,Plastc,Embossed,9x12 ft.,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.