
Premier GlobalGuard 4 ft. W X 15 ft. L 10 oz Professional Grade Canvas Drop Cloth 1 pk
Mfr # 34150
Zoro # G1758614
product price: $30.39
/eaKey Features
Length
4 ft
Width
15 ft
Size
4 ft x 15 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34150
Zoro #
G1758614
UPC #
14958341504
Country of Origin
China
Dimensions
Length
4 ft
Width
15 ft
Size
4 ft x 15 ft
Details
Item
Drop Cloth
Description
Premier Global Guard canvas drop cloth ideal for storage and moving projects. Heavy weight canvas drop cloth to protect surfaces from paint, stain and surface damage. Finished hems and seams. Used to protect surfaces from spills, dust, and debris.
- • Maximum absorbency of splatters
- • Help to elimate paint tracking
- • Drapes well over furniture
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.