
Premier GlobalGuard 9 ft. W X 12 ft. L 10 oz Professional Grade Canvas Drop Cloth 1 pk
Mfr # 39120
Zoro # G1755762
product price: $46.15
/eaKey Features
Length
9 ft
Width
12 ft
Material
Canvas
Size
9 ft x 12 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39120
Zoro #
G1755762
UPC #
14958391202
Country of Origin
China
Dimensions
Length
9 ft
Width
12 ft
Size
9 ft x 12 ft
Details
Item
Drop Cloth
Material
Canvas
Description
Premier Global Guard heavy weight canvas drop cloth to protect surfaces from paint, stain and surface damage. Ideal for storage and moving projects. Finished hems and seams.
- • Maximum absorbency of splatters
- • Helps eliminate paint tracking
- • Drapes well over furniture
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.