
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD-EB60CB
Zoro #
G5369656
UPC #
-
Country of Origin
China
Dimensions
Overall Height
68 in
Overall Width
36.2 in
Overall Depth
34.2 in
Maximum Screen Size Supported
61 in
Details
Type
Display Stand
Color
Black
Item
PSD-EB60C Elliptical Floor Cart with 60" Poles
Includes
PSD-EB60C Elliptical Floor Cart with 60" Poles, 1 x Base, 4 x Casters, 2 x Support Tube, 4 x Levelers, 4 x M10 Flat Washer, 1 x Single Plasma Adapter, 2 x 1omm Set Screws, 6 x M8 Set Screws, 4 x (M10 x 12mm) Hex Head Screws, 1 x M5 Allen Wrench, 1 x 5/32" Allen Wrench
Load Capacity
200 lbs
Finish
Polished
Compatible With
26" - 61" Flat Panel Display
Standards
UL
Series
EB
Mounting
Floor Stand
Features
Heavy Duty, Cable Management, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.