
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD-EB72B
Zoro #
G5437827
UPC #
-
Country of Origin
China
Dimensions
Height
74"
Width
36.3"
Depth
34.2"
Details
Color
Black
Product Type
Display Stand
Compatibility
26" -61" Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.