
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPM-700
Zoro #
G5357844
UPC #
829973710033
Country of Origin
Unknown
Dimensions
Height
12.1"
Width
7.9"
Depth
0.7"
Details
Color
Black
Product Type
Wall Mount
Compatibility
Apple - iPad, iPad 2
Description
This PREMIER brand Enclosed Mount Frame F has a height of 12.1", a width of 7.9", and a depth of 0.7". It is black in color and is a wall mount product type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.