Extension Pole, 2 to 4 ft., Steel
Mfr # 88024
Zoro # G0379158
product price: $11.99
/eaKey Features
Diameter
1 in
Construction
Steel
Color
Black
Overall Length
4 ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88024
Zoro #
G0379158
UPC #
044359880241
Country of Origin
China
Dimensions
Length
2 to 4 ft
Diameter
1 in
Overall Length
4 ft
Minimum Length
2 ft
Maximum Length
4 ft
Pole Length
2 to 4 ft
Details
Item
Adjustable Painting Extension Pole
Construction
Steel
Color
Black
Material
Steel
Application
Painting
Features
Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips
Tip Material
Plastic
Compatible with Product Type
Any Threaded Roller Frame
Lighted
No
Connection Type
Universal
Paint Extension Pole Type
Adjustable Extension Pole
Telescoping
Yes
Description
Adjustable Painting Extension Pole, Telescoping Yes, 4 ft Maximum Length, 2 ft Minimum Length, Lighted No, 2 to 4 ft Pole Length, Material Steel, Color Black, 1 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Any Threaded Roller Frame, Features Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips, 4 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole, Tip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.