Zoro Homepage

Extension Pole, 4 to 8 ft., Steel

  • Mfr # 88048

  • Zoro # G0379149


product price: $16.89
/ea

Key Features

Length
4 to 8 ft
Diameter
1 in
Thread
Universal
Construction
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88048
Zoro #
G0379149
UPC #
044359880487
Country of Origin
China

Dimensions

Length
4 to 8 ft
Diameter
1 in
Overall Length
8 ft
Minimum Length
4 ft
Maximum Length
8 ft
Pole Length
4 to 8 ft

Details

Item
Adjustable Painting Extension Pole
Thread
Universal
Construction
Steel
Color
Black
Application
Painting
Material
Steel
Features
Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips
Tip Material
Plastic
Telescoping
Yes
Lighted
No
Paint Extension Pole Type
Adjustable Extension Pole
Compatible with Product Type
Any Threaded Roller Frame
Connection Type
Universal

Description

Adjustable Painting Extension Pole, Telescoping Yes, 8 ft Maximum Length, 4 ft Minimum Length, Lighted No, 4 to 8 ft Pole Length, Material Steel, Color Black, 1 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Any Threaded Roller Frame, Features Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips, 8 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole, Tip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.