
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYM-DB-TA
Zoro #
G5381005
UPC #
-
Country of Origin
China
Dimensions
Height
18.8"
Width
2.5"
Depth
3.2"
Details
Material
Aluminum
Color
Black
Features
Kickstand, Tilt
Product Type
Mounting Adapter
Compatibility
Premier Mounts SYM-DB-FT Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.