Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Flat-Panel Mount With 1.5 In. PRC-LA

Flat-Panel Mount With 1.5 In. (Discontinued)

  • Mfr # PRC-LA
  • Zoro # G5357704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC-LA
Zoro #
G5357704
UPC #
829973251185
Country of Origin
China

Dimensions

Height
46"

Details

Color
Black
Product Type
Ceiling Mount
Compatibility
10" - 40" LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.