
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-AVSTOR3
Zoro #
G5438344
UPC #
829973260941
Country of Origin
Unknown
Dimensions
Height
23.9"
Width
23.9"
Depth
5.1"
Details
Weight Capacity
50 lb
Features
Flexible, Compact, Hinged Lid
Case Style
Box
Closure Type
Hinged
Product Type
Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.