Zoro Homepage

Guillotine Paper Trimmer, 19 in. L, Wood

  • Mfr # W12

  • Zoro # G9563242


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Classification
Premium
Cutting Length
12 in
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12
Zoro #
G9563242
UPC #
011991012002
Country of Origin
United States

Dimensions

Cutting Length
12 in
Width
13 3/4 in
Height
3 1/2 in
Length
19 in

Details

Item
Guillotine Paper Trimmer
Classification
Premium
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
Base Material
Wood

Description

Guillotine Countertop Paper Cutters, 20 lb Sheet Capacity, Cutting Length 12 in, Height 3 1/2 in, Length 19 in, Width 13 3/4 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.