Guillotine Paper Trimmer, 21-7/8in.L, Wood
Mfr # W15
Zoro # G9563233
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Classification
Premium
Cutting Length
15 in
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W15
Zoro #
G9563233
UPC #
011991021509
Country of Origin
United States
Dimensions
Cutting Length
15 in
Width
14 3/4 in
Height
3 1/2 in
Length
21 7/8 in
Details
Item
Guillotine Paper Trimmer
Classification
Premium
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
Base Material
Wood
Description
Guillotine Countertop Paper Cutters, 20 lb Sheet Capacity, Cutting Length 15 in, Height 3 1/2 in, Length 21 7/8 in, Width 14 3/4 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.