Zoro Homepage

Guillotine Paper Trimmer, 33 in. L, Wood

  • Mfr # W24

  • Zoro # G9563215


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Classification
Premium
Cutting Length
24 in
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W24
Zoro #
G9563215
UPC #
011991022407
Country of Origin
United States

Dimensions

Cutting Length
24 in
Height
5 in
Length
33 in
Width
20 3/4 in

Details

Item
Guillotine Paper Trimmer
Classification
Premium
Sheet Capacity
20 lb
Blade Material
Steel
Cutter Base Material
Wood
Base Material
Wood

Description

Guillotine Countertop Paper Cutters, 20 lb Sheet Capacity, Cutting Length 24 in, Height 5 in, Length 33 in, Width 20 3/4 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.