
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-INWAVPB
Zoro #
G5438177
UPC #
829973808716
Country of Origin
Unknown
Dimensions
Height
6.2"
Width
9.5"
Depth
4"
Details
Material
Metal
Color
Black
Features
Mounts Vertically or Horizontally, Built-in cable routing conceals cable clutter and prevents cable pinching, Easy installation and placement
Number of Gangs
1-gang
Product Type
Mounting Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.