
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYM-IB-11B
Zoro #
G5171267
UPC #
-
Country of Origin
China
Dimensions
Height
5.4"
Depth
1.2"
Length
11.4"
Details
Color
Black
Material
Aluminum
Features
Lightweight, Adjustable
Product Type
Mounting Bar
Description
The PREMIER brand Interface Bar Blk, SYM-IB-11B is a mounting bar with a height of 5.4", a depth of 1.2", and a length of 11.4". It is made of aluminum and is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.