
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYM-IB-36B
Zoro #
G5171705
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.4"
Depth
1.2"
Length
36"
Details
Color
Black
Material
Aluminum
Features
Adjustable, Tilt, Lightweight
Product Type
Mounting Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.