
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-BASE
Zoro #
G7155566
UPC #
829973259471
Country of Origin
China
Dimensions
Overall Height
8.4 in
Overall Width
35.5 in
Overall Depth
29.5 in
Details
Type
Mounting Base
Color
Black
Item
Lightweight Dual-Pole Floor Stand Base with PSD-HDCA Adapter
Load Capacity
160 lbs
Compatible With
Display Stand
Includes
Lightweight Dual-Pole Floor Stand Base, PSD-HDCA Adapter, Attach tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.