Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size No 3

  • Mfr # DC31BC

  • Zoro # G805260019


product price: $55.23
/ea

Key Features

Finish
Silver
Material
Aluminum Alloy
Application
Residential/Commercial
Width
4.25 in.
Standards
ANSI Grade 1 A-156.4 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC31BC
Zoro #
G805260019
UPC #
357951825788
Country of Origin
Korea, Republic of

Dimensions

Width
4.25 in.
Length
12.5 in.
Height
3.5 in.

Details

Finish
Silver
Material
Aluminum Alloy
Application
Residential/Commercial
Standards
ANSI Grade 1 A-156.4 Standards
Features
Adjustable 3 Valve Mechanism

Description

Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and features adjustable closing and latching speeds and back check for controlling the door swing. These commercial closers are all high-grade security rated ready for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.