Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 72 SC1 Keys Total, 12PK

  • Mfr # GR3ED02C-12

  • Zoro # G810437529


product price:  $553.99
/pk 12, $46.17/ea
Free Shipping & Returns

Key Features

Material
Polished Brass
Lockset Function
Keyed Exterior and Push Thumbturn on Interior
Required Door Thickness
1-3/8" - 1-3/4"
Keyway Type
SC1
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR3ED02C-12
Zoro #
G810437529
UPC #
3322556699116
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Length (In.)
7 in
Width (In.)
3.15 in
Latch Length
2-3/8" - 2-3/4"

Details

Material
Polished Brass
Lockset Function
Keyed Exterior and Push Thumbturn on Interior
Keyway Type
SC1
Standards
Premium ANSI Grade 3 Lock, UL Certified
Includes
Entry Lock and Single Cylinder Deadbolt, Keyed Alike (12-pack)
Number of Keys
72

Description

Premier Lock is an industry leader in providing functional and secure locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this sleek Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt. Each lock features an adjustable latch, single-cylinder deadbolt, and switch style knob for a quick and easy installation.


  • •Grade 3 Entry Knob and Single Cylinder Deadbolt, Keyed Alike
  • •Removable KIK cylinder, compatible with High Security or Standard KIK cylinder
  • •Adjustable Latch: 2-3/8" - 2-3/4"
  • •Fits Door Thickness: 1-3/8" - 1-3/4"
  • •12-Pack Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.