Zoro Homepage

Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys

  • Mfr # ML01

  • Zoro # G104390127


product price: $62.99
/ea

Key Features

Material
Brass
Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Keyway Type
SC1
Backset
2.5 in.
Cylinder
Double Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML01
Zoro #
G104390127
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Lock Body Depth (In.)
2.5 in.
Lock Body Width (In.)
2.75 in.

Details

Material
Brass
Keyway Type
SC1
Backset
2.5 in.
Cylinder
Double Cylinder
Number of Keys
2
Finish
Polished Brass
Function
Keyed (Entry)Function
Door Handing
Left

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.